Sustainable

Dimmer, 120V/600W, Almond

Item #: 476348
Cat #: CT-600P-AL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, Incandescent/Halogen , Single-Pole, 120V/600W, Almond

Overview

Skylark Contour Dimmer, Incandescent/Halogen , Single-Pole, 120V/600W, Almond
Skylark Contour Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in almond
Also known as: CT-600P-AL

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Mounting: Surface
Poles: 1
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Poles: 1
Type: Slide, Preset, Single-Pole
Mounting: Surface
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)