
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 1
Item #: 476371
Cat #: HST1.5-12-1Y
UPC: 074983108343
Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 1Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, 1.5" Min. Expanded I.D., .50" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness, Pack of 1
Overview
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, Pack of 1Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 12", Black, 1.5" Min. Expanded I.D., .50" Max. Recovered I.D., .16" Nominal Recovered Wall Thickness, Pack of 1
Also known as: 074983108343, HST1.5-12-1Y
Specifications
| Length: | 12 in |
| Color: | Black |
| Volts AC: | 600 |
| Allowable Gauge Range: | 3/0 - 400 |
| Length: | 12 in |
| Volts AC: | 600 |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 400 |