Stainless Steel Rigid Nipple, Size: 3/4 x 2"

Item #: 476452
Cat #: SS075X200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Rigid Nipple, Type 316 SS, Size: 3/4 x 2 Inch

Overview

Stainless Steel Rigid Nipple, Type 316 SS, Size: 3/4 x 2 Inch
Also known as: SS075X200

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 3 in
Diameter: 3/4 in
Length: 3 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)