This product has been discontinued.

Patch Cord 4 Pair / 23 AWG CM CAT6+ RJ45 Yellow 3'
Item #: 4765
Cat #: 62460-3Y
UPC: 078477134085
to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
Overview
Patch Cord, 4 Pair / 23 AWG, CM, CAT 6+, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 3 ft.
eXtreme 6+ Standard Patch Cord, CAT 6, 3-Foot Length, Yellow
Also known as: 078477134085, 62460-3Y
Specifications
| Gauge: | 23 AWG |
| Length: | 3 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Gauge: | 23 AWG |
| Material: | Copper |
| Color: | Yellow |
| Length: | 3 ft |
| Conductors: | 4 Pair |