Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty

Item #: 476772

Cat #: 20F14ND248AN0NNNNN

UPC: 884951168091

to view pricing and more.
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered

Overview

Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, DC Input with Precharge, Open Type, Filtered

The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW

Also known as: 884951168091, 20F14ND248AN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Size: 6
Volts AC: 480
Amps: 248
Horsepower: 150, 200
Phase: 3
Size: 6
Amps: 248
Type: AC Drive
Volts AC: 480
Horsepower: 150, 200