This product has been discontinued.

to view pricing and more.
Documents & Guides
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 36 X 17 1/2 X 6IN, Finish: White
Overview
Features: Rocker-Type Fan and Light Switches, Washable Aluminum Filter, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Air Flow Rate: 160CFM, Size: 36 X 17 1/2 X 6IN, Finish: White
Also known as: 026715010875, 403601
Specifications
No Specifications Available