1
more

Hi-Vis Reflective Orange Safety Vest, Type R Class 2 Compliant, Extra Large
Item #: 476843
Cat #: SURVOXL
UPC: 045143999545
to view pricing and more.
Documents & Guides
Hi-Vis Reflective Orange Safety Vest - Meets ANSI/ISEA 107 2020 Standard - Type R Class 2 Compliant - Solid Fabric with 3-Inch Lime Silver Stripes - Zipper Front Closure - Surveyor Safety Vest with 6 Pockets, Extra Large
Overview
Hi-Vis Reflective Orange Safety Vest - Meets ANSI/ISEA 107 2020 Standard - Type R Class 2 Compliant - Solid Fabric with 3-Inch Lime Silver Stripes - Zipper Front Closure - Surveyor Safety Vest with 6 Pockets, Extra Large
MCR Safety stocks a wide variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi Vis clothing. The SURVO is an ANSI/ISEA 107 2020 Type R, Class 2 surveyor style safety vest with pockets and is made of fluorescent orange solid polyester fabric. It features 3-inch lime silver reflective stripes, sturdy zipper front, 4 outer and 2 inner pockets, and a mic-tab holder on the left chest. Great for traffic and security applications. Searching for the best safety vest options? Look no further than MCR Safety!
Also known as: 045143999545, SURVOXL
Features & Benefits
- 3" Lime/Silver reflective stripes
- ANSI/ISEA 107 2020 Type R, Class 2 compliant
- Mic-tab holder, 4 outer - 2 inner pockets
- Surveyor style, fluorescent orange
- Formerly known as River City® Garments
- Zipper front closure
Specifications
| Material: | Polyester |
| Size: | XL |
| Color: | High-Visibility Orange |
| Material: | Polyester |
| Color: | High-Visibility Orange |
| Size: | XL |