Drywall Screw, Bugle Head, Phillips, Black Phosphate, 6 x 1" 100/PK

Item #: 47687

Cat #: R61DS

UPC: 705591194830

to view pricing and more.
Documents & Guides
Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1", Black Phosphate, Order of 1 Each = Pack of 100

Overview

Drywall Screw, Self-Piercing - Fine Thread, Bugle Head - Phillips, #6 x 1", Black Phosphate, Order of 1 Each = Pack of 100

A bugle screw is a form of self-drilling screw that's specifically designed for drywall applications. Bugle head screws feature a countersunk head with a flat top and a concave under-head bearing surface.

Also known as: 705591194830, R61DS

Specifications

Screw Head: Bugle
Drive: Phillips
Length: 1 in
Color: Black
Size: # 6
Material: Steel
Thread: Fine
Screw Head: Bugle
Length: 1 in
Size: # 6
Thread: Fine
Drive: Phillips
Color: Black
Material: Steel