Hi-Vis Reflective Orange Safety Vest, Type R Class 2 Compliant, Medium

Item #: 476877

Cat #: SURVOM

UPC: 045143017706

to view pricing and more.
Documents & Guides
Hi-Vis Reflective Orange Safety Vest - Meets ANSI/ISEA 107 2020 Standard - Type R Class 2 Compliant - Solid Fabric with 3-Inch Lime Silver Stripes - Zipper Front Closure - Surveyor Safety Vest with 6 Pockets, Medium

Overview

Hi-Vis Reflective Orange Safety Vest - Meets ANSI/ISEA 107 2020 Standard - Type R Class 2 Compliant - Solid Fabric with 3-Inch Lime Silver Stripes - Zipper Front Closure - Surveyor Safety Vest with 6 Pockets, Medium

MCR Safety stocks a wide variety of safety vests for your high visibility needs. With an assortment of styles and colors, you can choose a garment that ensures that you show up in a variety of complex backgrounds. It can be a matter of life or death, so be seen in MCR Safety's Hi Vis clothing. The SURVO is an ANSI/ISEA 107 2020 Type R, Class 2 surveyor style safety vest with pockets and is made of fluorescent orange solid polyester fabric. It features 3-inch lime silver reflective stripes, sturdy zipper front, 4 outer and 2 inner pockets, and a mic-tab holder on the left chest. Great for traffic and security applications. Searching for the best safety vest options? Look no further than MCR Safety!

Also known as: 045143017706, SURVOM

Features & Benefits

  • Formerly known as River City® Garments
  • Surveyor style, fluorescent orange
  • Zipper front closure
  • 3" Lime/Silver reflective stripes
  • ANSI/ISEA 107 2020 Type R, Class 2 compliant
  • Mic-tab holder, 4 outer - 2 inner pockets

Specifications

Material: Polyester
Size: Medium
Color: High-Visibility Orange
Material: Polyester
Color: High-Visibility Orange
Size: Medium