Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, Red

Item #: 47692

Cat #: 16R24-R

UPC: 078477023273

to view pricing and more.
Documents & Guides
Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, RedFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red

Overview

Female, Panel Receptacle, 90-Deg, Threaded Stud, 2-4/0 AWG, RedFemale, Panel Receptacle, 90-degree, Threaded Stud, 2-4/0 Awg, 400 Amp Max., 16series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Also known as: 078477023273, 16R24-R

Specifications

Gender: Female
Color: Red
Amps: 400
Type: Cam-Type Connector
Volts AC: 600
Material: Thermoplastic Vulcanizate (TPV)
Gender: Female
Amps: 400
Volts AC: 600
Color: Red
Type: Cam-Type Connector
Material: Thermoplastic Vulcanizate (TPV)