Breaker, Lug Kit, for T4 Frames, 6AWG - 350 MCM, 3 per Set

Item #: 476927

Cat #: KT4250-3

UPC: 015644561329

to view pricing and more.
Documents & Guides
Set of Three Lugs for use with the T4 Series Tmax Molded Case Circuit Breakers. Wire Range: 6 AWG - 350 kcmil.

Overview

Set of Three Lugs for use with the T4 Series Tmax Molded Case Circuit Breakers. Wire Range: 6 AWG - 350 kcmil.
Also known as: 015644561329, KT4250-3

Specifications

Poles: 3
Type: Accessories, Lug Kit
Mounting: Device
Poles: 3
Mounting: Device
Type: Accessories, Lug Kit