This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
440/480V AC, Replacement Coil, A-Line Series. For use with A26 - A40 Frame Size Contactors.
Overview
440/480V AC, Replacement Coil, A-Line Series. For use with A26 - A40 Frame Size Contactors.
The auxiliary contact blocks are used for the operation of auxiliary and control circuits for severe industrial environments. Types of auxiliary contact blocks for side mounting: – CEL 1-pole block, with built-in microswitch IP67 degree of protection (IP20 on terminals). Instantaneous N.O. or N.C. contact. For clipping onto the right- and/or left-hand side of the contactors. The auxiliary contact blocks are equipped with screw type connecting terminals delivered open, protected against accidental direct contact and bear the corresponding function marking.
Also known as: ZA40-51
Specifications
Type: | Accessories, NEMA, IEC, Coil |
Family / Style: | A-Line |
Volts AC Control: | 480 |
Type: | Accessories, NEMA, IEC, Coil |
Volts AC Control: | 480 |
Family / Style: | A-Line |
Customer Reviews
No reviews for this product
(0)