1" PLENUM GARD CORR

Item #: 476969

Cat #: CF4X1C-2500

UPC: 791207355399

to view pricing and more.
Documents & Guides
CTS CF4X1C-2500 1" PLENUM GARD CORR

Overview

CTS CF4X1C-2500 1" PLENUM GARD CORR
Also known as: 791207355399, CF4X1C-2500

Specifications

Diameter: 1 in
Length: 2500 ft
Color: Orange
Diameter: 1 in
Color: Orange
Length: 2500 ft