ABB S201-C50 MCB 1P C 50A 480Y/277

Item #: 477005

Cat #: S201-C50

UPC: 016779551001

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S201-C50
Also known as: 016779551001, S201-C50

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 6 kA