This product has been discontinued.
to view pricing and more.
Documents & Guides
No Documents Available
Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 42 X 17 1/2 X 6IN, Finish: Stainless Steel
Overview
Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 42 X 17 1/2 X 6IN, Finish: Stainless Steel
Also known as: 026715035830, 414204
Specifications
No Specifications Available