This product has been discontinued.

Transformer, 250VA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 477241
Cat #: TB81213F2
UPC: 047503002049
to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks
Overview
250 VA, 1-Phase, 220 X 440 Primary Volts - 110/115/120 Secondary Volts AE Series Industrial Control Transformer, Factory Installed, 2-Pole Primary Fuse Blocks
Also known as: 047503002049, TB81213F2
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 250 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 220/440 |
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Primary Voltage: | 220/440 |
| Volt Amps: | 250 |
| Secondary Voltage: | 120, 115, 110 |