Power-Spade™ Spade Bit, 3/4" x 6"

Item #: 477272

Cat #: 36-417

UPC: 783250717965

to view pricing and more.
Documents & Guides
IDEAL, Spade Bit, Power Spade, Bit Diameter: 3/4 IN, Overall Length: 6 IN

Overview

IDEAL, Spade Bit, Power Spade, Bit Diameter: 3/4 IN, Overall Length: 6 IN

The Power-Spade™ Spade Bit offers industry-leading performance over any other style of spade bit on the market. Designed to meet the requirements of professional electricians, the Power-Spade is a giant leap forward in terms of speed, hole quality and ease of use. The patented full cone threaded tip increases drilling speed and reduces vibration while requiring less force to pull the bit through the material.

Also known as: 783250717965, 36-417

Specifications

Diameter: 3/4 in
Length: 6 in
Type: Spade Bit
Diameter: 3/4 in
Type: Spade Bit
Length: 6 in