ADAPTOR 30MM TO 22.5MM

Item #: 477283

Cat #: P9ARAM32

UPC: 017018888018

to view pricing and more.
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories AM32 ADAPTOR 30MM TO 22.5MM

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories AM32 ADAPTOR 30MM TO 22.5MM
Also known as: 017018888018, P9ARAM32

Specifications

Size: 22.5mm
Type: Pilot Device, Ring Reducer
Color: Chrome
Range: 22.500 - 30 mm
Size: 22.5mm
Color: Chrome
Type: Pilot Device, Ring Reducer
Range: 22.500 - 30 mm