15 - 45 Amp, Electronic Overload Relay

Item #: 477442

Cat #: E45DU45

UPC: 016779666613

to view pricing and more.
Documents & Guides
15 - 45 Amp, Electronic Overload Relay, E45DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A26, A30 & A40 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

15 - 45 Amp, Electronic Overload Relay, E45DU Frame, Selectable 10, 20 or 30 Trip Class. For use with A-Line, A26, A30 & A40 Frame Contactors. ***For use in 3-Phase Applications Only***

The E45DU-45 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory.

Also known as: 016779666613, E45DU45

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 45
Family / Style: A-Line
Amps Range: 15 - 45
Poles: 3
Amps: 45
Amps Range: 15 - 45
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line