500 MCM XHHW Stranded Aluminum Black 4000'

Item #: 477450

Cat #: XHHW500STRBLK4000RL

UPC:

to view pricing and more.
Documents & Guides
500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Overview

500 MCM, XHHW-2, Compact Stranded Aluminum, 600V, Black.

Type XHHW-2 or RW90 wires are primarily used for power distribution and are sometimes referred to as feeders. They may be used in wet or dry locations with conductor temperatures not exceeding 90 Degees Celsius and may be used in conduit and recognized raceways as specified in the National Electric Code.

Also known as: XHHW500STRBLK4000RL

Specifications

Length: 4000 ft
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Package Type: Reel
Length: 4000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded
Color: Black
Conductors: 1
Gauge: 500 kcmil
Package Type: Reel