175A, 3P, 480V, 25 kAIC Tmax

Item #: 477468

Cat #: T3N175TW

UPC: 662019926001

to view pricing and more.
Documents & Guides
175 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

Overview

175 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76".

3 pole, 175 amps rated at 480V AC and 500V DC, Tmax molded case circuit breaker with a thermal magnetic trip device and 25kA at 480V AC interrupt current rating

Also known as: 662019926001, T3N175TW

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Amps: 175
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts AC: 480
Amps: 175
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Thermal Magnetic, Breaker
Interrupt Rating DC: 125 kA