Almond Non-ducted Range Hood

Item #: 47747
Cat #: 413008
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 30 X 17 1/2 X 6IN, Finish: Almond

Overview

Features: Two Speed Non-Ducted, Rocker-Type Fan and Light Switches, Polymeric Blade and Light Lens, Standard: UL, Voltage Rating: 120V, Ampere Rating: 2A, Speed: 2850RPM, Size: 30 X 17 1/2 X 6IN, Finish: Almond
Also known as: 413008

Specifications

Width: 30 in
Volts AC: 120
Color: Almond
Width: 30 in
Color: Almond
Volts AC: 120

Customer Reviews

No reviews for this product
(0)