4.00 - 6.30 FLA. Manuel Motor Protector, MS116, Trip Class 10, 600VAC Rated

Item #: 477474

Cat #: MS116-6.3

UPC: 013614320327

to view pricing and more.
Documents & Guides
4.00 - 6.30 FLA (Full Load Amps). MMP, 600 Volt AC Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

Overview

4.00 - 6.30 FLA (Full Load Amps). MMP, 600 Volt AC Rated, Trip Class: 10. Type MS116. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.

The MS116-6.3 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 6.3 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.

Also known as: 013614320327, MS116-6.3

Specifications

Phase: 3
Type: Manual Motor Protector, Rotary Type
Amps: 6.300
Amps Range: 4 - 6.300
Phase: 3
Amps: 6.300
Type: Manual Motor Protector, Rotary Type
Amps Range: 4 - 6.300