30A, 2P, Definite Purpose Contactor

Item #: 477477

Cat #: DP30C1P-F

UPC: 662019754147

to view pricing and more.
30 Amp, 1-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 24V AC Coil.

Overview

30 Amp, 1-Pole, Definite Purpose Contactor, 600V Rated, Screw Terminals, 24V AC Coil.

DP30C1P-F DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019754147, DP30C1P-F

Specifications

Mounting: Panel
Volts AC Control: 24
Phase: 1
Poles: 1
Amps: 30
Size: 1P
Volts AC: 600
Mounting: Panel
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 24
Poles: 1
Size: 1P