Dp Contr,30a,1p,120/60

Item #: 477479

Cat #: DP30C1P-1

UPC: 662019754154

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Contactor; Non-reversing, Definite Purpose; Coil Voltage: 120 Vac; Contactconfiguration: 1 No; Phase: 1 Ph; Maximum Load Current: 30 Amp; Connection: Screw Terminal; Size: 62 Mm Width X 84 Mm Height X 51 Mm Depth; Frame Size: 30 Amp;wire Size: 16 - 8 Awg; Number Of Poles: 1; Motor Rating: 1 Hp At 120 V; Tightening Torque: 25 In-lb; Maximum Breaking Capacity: 3 Amp At 120 V

Overview

Abb; Contactor; Non-reversing, Definite Purpose; Coil Voltage: 120 Vac; Contactconfiguration: 1 No; Phase: 1 Ph; Maximum Load Current: 30 Amp; Connection: Screw Terminal; Size: 62 Mm Width X 84 Mm Height X 51 Mm Depth; Frame Size: 30 Amp;wire Size: 16 - 8 Awg; Number Of Poles: 1; Motor Rating: 1 Hp At 120 V; Tightening Torque: 25 In-lb; Maximum Breaking Capacity: 3 Amp At 120 V
Also known as: 662019754154, DP30C1P-1

Specifications

Volts AC Control: 120
Poles: 1
Amps: 30
Volts AC: 600
Volts AC Control: 120
Amps: 30
Poles: 1
Volts AC: 600