Preset Timer, 5-60 mins, Maestro, Ivory

Item #: 4775

Cat #: MA-T51-IV

UPC: 027557290289

to view pricing and more.
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Ivory. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Ivory. For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting.

Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inivory

Also known as: 027557290289, MA-T51-IV

Specifications

Wattage: 600
Volts AC: 120
Family / Style: Maestro
Amps: 3
Color: Ivory
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Family / Style: Maestro
Color: Ivory
Dimmable: Yes
Volts AC: 120
Amps: 3
Mounting: Knuckle
Light Technology: Halogen