Round Head Machine Screw, Slot/Phillips Combo, 10-24 x 2" 100/PK

Item #: 47757

Cat #: R10242RHC

UPC: 705591194670

to view pricing and more.
Documents & Guides
Machine Screw, Round Head - Combo, 10-24 x 2", Zinc Plated, Order of 1 Each = Pack of 100

Overview

Machine Screw, Round Head - Combo, 10-24 x 2", Zinc Plated, Order of 1 Each = Pack of 100
Also known as: 705591194670, R10242RHC

Specifications

Screw Head: Round
Length: 2 in
Size: # 10
Drive: Phillips, Slotted
Material: Steel
Screw Head: Round
Size: # 10
Material: Steel
Length: 2 in
Drive: Phillips, Slotted