Push Button, Extended, Multi Head, 1NO/NC Contact, 600V, Momentary

Item #: 477658

Cat #: CR104PBG91U2

UPC: 783166280201

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Red, Green, Yellow, Black Head, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary

Overview

Push Button, Extended, Red, Green, Yellow, Black Head, 1 Normally Open, 1 Normally Closed, Contact, 10 Amp, 600 Volt, Momentary
Also known as: 783166280201, CR104PBG91U2

Specifications

Mounting: Panel
Color: Red, Green, Black, Yellow
Type: Extended, Pushbutton
Amps: 10
Size: 30 mm
Family / Style: CR104
Volts AC: 600
Mounting: Panel
Type: Extended, Pushbutton
Size: 30 mm
Volts AC: 600
Color: Red, Green, Black, Yellow
Amps: 10
Family / Style: CR104