
Industrial Fluorescent Light, 2-Lamp, 48", 32W, 12/277V
Item #: 47767
Cat #: CSR4-232-EU
UPC:
to view pricing and more.
Documents & Guides
Industrial Fluorescent Light, 2-Lamp, 48 in, 32W, 120/277V
Overview
Industrial Fluorescent Light, 2-Lamp, 48 in, 32W, 120/277V
Also known as: CSR4-232-EU
Specifications
| Type: | 2-Lamp |
| Wattage: | 32, 28, 25, 30 |
| Volts AC: | 120, 277 |
| Length: | 4 ft |
| Light Technology: | Fluorescent |
| Type: | 2-Lamp |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Wattage: | 32, 28, 25, 30 |
| Length: | 4 ft |