
Wallplate, QuickPort, 2-Gang, 1-Port, ID Windows, Gray
Item #: 477677
Cat #: 42080-1GP
UPC: 078477951330
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 1-Port, (4) ID Windows, Color: Gray.
Overview
Wallplate, QuickPort, 2-Gang, 1-Port, (4) ID Windows, Color: Gray.
QuickPort Wallplate with ID window, dual gang, 1-port, grey
Also known as: 078477951330, 42080-1GP
Specifications
| Gangs: | 2 |
| Mounting: | Box |
| Color: | Gray |
| Material: | Plastic |
| Number of Ports: | 1 |
| Gangs: | 2 |
| Color: | Gray |
| Number of Ports: | 1 |
| Mounting: | Box |
| Material: | Plastic |