REXEL logo

2-1/2", Insulated, Threaded Rigid Gasketed Conduit Hub

Item #: 4777
Cat #: HUB250DN
UPC: 687855002177
Sign In or Register to view pricing and more.
2-1/2" Insulated, Threaded Rigid Gasketed Conduit Hub

Product Overview

2-1/2" Insulated, Threaded Rigid Gasketed Conduit Hub
Also known as: 687855002177, HUB250DN
Associated (29)
ABB
P11-2E2J NEMA Sz 4, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
Q11-2E3J NEMA Sz 5, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
M11-2E1J NEMA Sz 2, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0531BAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0502AAA NEMA Sz 0, Type 3R, Non-Reversing, Starter
ABB
L11-2E1J NEMA Sz 1, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
N11-2E1J NEMA Sz 3, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN0521BAA NEMA Size 2, Non-Reversing Starter
Eaton
ECN0521CAA NEMA Sz 2, Type 1, Non-Reversing, Starter
ABB
K11-2D2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
ABB
K11-2E2J NEMA Sz 0, Type 1, Non-Reversing, Starter *** Discontinued ***
Eaton
ECN05A1BAA NEMA Sz 00, Type 1, Non-Reversing, Starter
Eaton
ECN05A1CAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0512AAA Starter, NEMA Size 1, 27A, Type 3R, Non-Reversing, 120VAC Coil
Eaton
ECN0541BAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
1MP2204R Meter Pack, 200A, 2 Socket, 1PH, Ring Style, 120/240VAC
Eaton
ECN0541CAA NEMA Sz 4, Type 1, Non-Reversing, Starter
Eaton
ECN0531CAA NEMA Sz 3, Type 1, Non-Reversing, Starter
Eaton
ECN0531AAA Starter, NEMA Size 3, 90A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0511AAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN08C1BAA NEMA Sz 1, Type 1, Non-Reversing, Starter
Eaton
ECN0501AAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0521AAA Starter, NEMA Size 2, 45A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0511CAA Starter, NEMA Size 1, 27A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0801AAA NEMA Sz 0, Type 1, Non-Reversing, Starter
Eaton
ECN0501CAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 480VAC Coil
Eaton
ECN0501BAA Starter, NEMA Size 0, 18A, Type 1, Non-Reversing, 240VAC Coil
Eaton
ECN05A1AAA Starter, NEMA Size 00, 9A, Type 1, Non-Reversing, 120VAC Coil
Eaton
ECN0601AAA NEMA Sz 0, Type 1, Reversing, Starter
Frequently Bought Together (69)
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Multiple
250MA 2-1/2" PVC Male Terminal Adapter.
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Multiple
250 Rigid Conduit, 2-1/2", Galvanized Steel, 10'
Arlington
826ART EMT Compression Connector, 2-1/2 inch, Insulated, Raintight, Steel
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Multiple
GRC250XCL 2-1/2" x 2-1/2" Galvanized Conduit Nipple, Closed
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Appleton
GK250-300-N Conduit Body Gasket, Type: Solid/Open, Size: 2-1/2 to 3", Neoprene
Multiple
EMT25090 2-1/2" EMT Elbow, 90°
Appleton
K250&300-A Conduit Body Cover, 2-1/2" - 3", Form 85, Aluminum
Multiple
250CPL 2-1/2" PVC Conduit Coupling
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Multiple
GRC250 2-1/2" Galvanized Coupling
Arlington
836RT EMT Compression Coupling, 2-1/2 inch, Raintight/Concrete Tight, Steel
Appleton
LB250-A Conduit Body, Type: LB, Size: 2-1/2", Form 85, Aluminum
Power-Strut
PS500EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 13/16" x 10'
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
250MA 2-1/2" PVC Male Terminal Adapter.
Appleton
PB-700-D Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Multiple
250 Rigid Conduit, 2-1/2", Galvanized Steel, 10'
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Appleton
L-700 Conduit Locknut, 2-1/2", Steel
Multiple
250 EMT Conduit, 2-1/2", Galvanized Steel, 10'
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Multiple
250 2-1/2" PVC Conduit, 10', Schedule 40
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Multiple
EMT25090 2-1/2" EMT Elbow, 90°
Multiple
250CPL 2-1/2" PVC Conduit Coupling
Multiple
GRC250 2-1/2" Galvanized Coupling
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Eaton B-Line
B2014PAZN Rigid Strut Strap, 2-1/2", Steel, Zinc Plated
Multiple
GRC25090 2-1/2" Rigid Elbow, 90°, Steel
General Cable
644070 Flexible Single Conductor Power Cable, 646 AWG, Unarmored, 2000V
Multiple
GRC250XCL 2-1/2" x 2-1/2" Galvanized Conduit Nipple, Closed
Appleton
GBL-700 Grounding Bushing, 2-1/2", Threaded, Insulated, Zinc
Multiple
200MA 2" PVC Male Terminal Adapter.
Multiple
25090ELB 2-1/2" PVC Elbow, 90°, Schedule 40
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
Multiple
075 EMT Conduit, 3/4", Galvanized Steel, 10'
Appleton
5250S EMT Set Screw Coupling, 2-1/2", Steel
Appleton
HUB200DN Conduit Hub, 2", Insulated, Raintight, Zinc Die Cast
Appleton
HUB75DN Conduit Hub, 3/4", Insulated, Raintight, Zinc Die Cast
Appleton
HUB100DN Conduit Hub, 1", Insulated, Raintight, Zinc Die Cast
Multiple
250MA 2-1/2" PVC Male Terminal Adapter.
Power-Strut
PS1100-2-1/2-AS-EG Rigid Strut Strap, 2-1/2", Steel, Electro-Galvanized
Appleton
HUB300DN Conduit Hub, 3", Insulated, Raintight, Zinc Die Cast
Multiple
GRC250 2-1/2" Galvanized Coupling
Appleton
HUB150DN Conduit Hub, 1-1/2", Insulated, Raintight, Zinc Die Cast
Multiple
250 Rigid Conduit, 2-1/2", Galvanized Steel, 10'
Appleton
5250S EMT Set Screw Coupling, 2-1/2", Steel
Multiple
GRC25090 2-1/2" Rigid Elbow, 90°, Steel
Multiple
GRC250XCL 2-1/2" x 2-1/2" Galvanized Conduit Nipple, Closed
Appleton
HUB125DN Conduit Hub, 1-1/4", Insulated, Raintight, Zinc Die Cast
3M
1700-3/4X60FT Vinyl Electrical Tape, Black, 3/4" x 60'
Bizline
R38114FW Fender Washer, 3/8" x 1-1/4", Steel
Appleton
K75 Conduit Body Cover, 3/4", Form 35, Steel
Power-Strut
PS2651-T1-EG Beam Clamp, 3-3/8" Wide, 3/8" Hex Nut and U-Bolt Included
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
5075S EMT Set Screw Coupling, 3/4", Steel
Appleton
4SD-EK 4" Square Box, Welded, Metallic, 2-1/8" Deep
Multiple
250CPL 2-1/2" PVC Conduit Coupling
Panduit
S12-50-C0 Cable Tie, 11.81" Long, Standard, Nylon, Black, Weather Resistant
Appleton
PB-700-D Conduit Bushing, Insulating, 2-1/2", Threaded, Plastic
Appleton
BH-502 Beam Clamp, 2", Malleable Iron, Hot Dipped Galvanized
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET

Specifications

Type: Conduit Hub
Material: Steel
Diameter: 2 1/2 in
Type: Conduit Hub
Diameter: 2 1/2 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)