Window Kit 28.28x22.28

Item #: 47776

Cat #: APWK3024H

UPC: 783510197407

Sign In or Register to view pricing and more.
Hinged Window Kit,28.28x22.28, Bulletin A80w (mild Steel Window Kits), Size/dims: 30.00x24.00x1.49, Material/finish: Steel/gray

Overview

Hinged Window Kit,28.28x22.28, Bulletin A80w (mild Steel Window Kits), Size/dims: 30.00x24.00x1.49, Material/finish: Steel/gray

Hinged Window Kit, Type 12 is used as a viewing window where access to components mounted behind the window is required. It can be easily mounted by drilling the appropriate mounting holes. Continuous gaskets on all openings maintain UL Type 12 rating.

Also known as: 783510197407, APWK3024H

Features & Benefits

  • Window is .25-in. (6-mm) clear polycarbonate
  • Mounting hardware is provided

Specifications

Material: Polycarbonate
Color: Gray
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Weight: 17.300 lb
Material: Polycarbonate
Finish: Powder Coated
Weight: 17.300 lb
Color: Gray
IP/NEMA Rating: NEMA 12