Fluorescent Lamp, Instant Start, T12, 96", 60W, 4100K

Item #: 477883
Cat #: F96T12/CWXSSCVP
UPC: 046135235023
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Instant Start, T12, 60 Watt, Base: Single Pin, 4100K, Lumens: 3850, 87 CRI, Length: 96 inch, Pack of 10, Standard Case Qty: 10 *Sylvania Part # 23502* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Instant Start, T12, 60 Watt, Base: Single Pin, 4100K, Lumens: 3850, 87 CRI, Length: 96 inch, Pack of 10, Standard Case Qty: 10 *Sylvania Part # 23502* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135235023, F96T12/CWXSSCVP

Specifications

Lumens: 3850
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Length: 8 ft, 96 in
Material: Glass
Wattage: 60
Light Technology: Fluorescent
Base: 1-Pin (Fa8)
Lumens: 3850
Color Rendering Index (CRI): 87
Material: Glass
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Length: 8 ft, 96 in
Wattage: 60
Base: 1-Pin (Fa8)

Customer Reviews

No reviews for this product
(0)