Vaportite Fixture, 32W, 120-277V, 2 Lamp, T8

Item #: 47789
Cat #: LUN4-232-EU
UPC: 078531004972
Sign In or Register to view pricing and more.
Documents & Guides
Vaportite Fixture, 32 Watt, 120-277 Volt, 2 Lamp, T8, 4 Foot

Overview

Vaportite Fixture, 32 Watt, 120-277 Volt, 2 Lamp, T8, 4 Foot
Also known as: 078531004972, LUN4-232-EU

Specifications

Type: 2-Lamp, Vaportite
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 2-Lamp, Vaportite
Length: 4 ft, 48 in
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)