Relay, 8-Blade, 1PDT, 24VDC Coil, Type N

Item #: 477891

Cat #: CR420NPA0114

UPC: 783166600740

to view pricing and more.
Documents & Guides
Relay, 8-Blade, 1-Pole Double Throw, 24 Volt DC Coil, Type N

Overview

Relay, 8-Blade, 1-Pole Double Throw, 24 Volt DC Coil, Type N
Also known as: 783166600740, CR420NPA0114

Specifications

Size: 8 Blade
Volts DC Control: 24
Amps: 10
Type: Relay, Ice Cube
Poles: 1
Volts AC: 240
Size: 8 Blade
Amps: 10
Poles: 1
Volts DC Control: 24
Type: Relay, Ice Cube
Volts AC: 240