thermal overload relays, TeSys Deca, 90...150A, class 20

Item #: 477906

Cat #: LR9D5569

UPC: 389110787941

to view pricing and more.
thermal overload relays, TeSys Deca, 90...150A, class 20

Overview

thermal overload relays, TeSys Deca, 90...150A, class 20

LR9D5569 is a TeSys LR9D electronic overload relay from Schneider Electric to be used with a TeSys D contactor. With a thermal range 90-150A, a tripping class 20 and phase unbalance protection, it protects motors 55 to 75kW@400V. LR9D5569 is a TeSys LR9D electronic overload relay from Schneider Electric to be combined with a TeSys D contactor. With a thermal setting range 90-150A, a tripping class 20 and phase unbalance detection, it protects motors 55 to 75kW@400V. It provides manual test & reset buttons, automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach). Thermal overload protection, electronic type, with phase unbalance protection (differential), self powered (no external power supply needed). To be combined with Tesys LC1D115-D150 contactors. Light and compact, 120mm wide. Manual control with test & reset buttons, manual / automatic reset selector. High accuracy, temperature compensated to keep a precise tripping over the ambient temperature range. Trip signaling with 1NO+1NC auxiliary contacts and trip flag indicator. 90% reduction in energy dissipation compared to a thermal overload relay.

Also known as: 389110787941, LR9D5569

Specifications

Phase: 3
Poles: 3
Type: Thermal, IEC, Overload Relay
Mounting: Contactor
Class: 20
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 100 kA
Amps Range: 90 - 150
Phase: 3
Type: Thermal, IEC, Overload Relay
Class: 20
Standards: California Proposition 65
Amps Range: 90 - 150
Poles: 3
Mounting: Contactor
Volts AC: 600
Interrupt Rating DC: 100 kA