This product has been discontinued.

Metal Halide Luminaire, 100W, Multi-Tap, Hazardous Location
Item #: 477950
Cat #: VMVM2A100G245/MT
UPC: 782274840130
to view pricing and more.
Documents & Guides
Metal Halide Luminaire, 100 Watt, Multi-Tap Ballast, Type V Compact Refractor, Pendant Mount, Hazardous Location
Overview
Metal Halide Luminaire, 100 Watt, Multi-Tap Ballast, Type V Compact Refractor, Pendant Mount, Hazardous Location
Also known as: 782274840130, VMVM2A100G245/MT
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Wattage: | 100 |
| Mounting: | Pendant |
| Light Technology: | Metal Halide |
| Volts AC Range: | 120 - 277 |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Mounting: | Pendant |
| Volts AC Range: | 120 - 277 |
| Wattage: | 100 |
| Light Technology: | Metal Halide |