CABLE EDGE CLIP, 90 DEG

Item #: 478050

Cat #: GD-001-TB

UPC: 786209999887

to view pricing and more.
Documents & Guides
Cable Edge 90 Degree Solar Clip, Heat-Stabilized Nylon 6.6, Black, Weather Resistant, Operating Temperature -40 to 105 Degrees Celsius (-40 to 220 F), Maximum Cable Diameter 7.87mm (0.31 Inch), Cable Capacity to Four (4) #10 AWG Solar PV Control Cables

Overview

Cable Edge 90 Degree Solar Clip, Heat-Stabilized Nylon 6.6, Black, Weather Resistant, Operating Temperature -40 to 105 Degrees Celsius (-40 to 220 F), Maximum Cable Diameter 7.87mm (0.31 Inch), Cable Capacity to Four (4) #10 AWG Solar PV Control Cables
Also known as: 786209999887, GD-001-TB

Specifications

Color: Black
Color: Black