This product may not be available in all locations.
Push Button, 2-Position, Illuminated, 120VAC, Red, 30mm
Item #: 47806
Cat #: 800H-PM16
UPC: 611320742954
to view pricing and more.
Documents & Guides
Push Button, 2 Position, Mushroom Head, Red, Illuminated, 120 Volt AC, 30 mm, NEMA 4/4X/13, Operator Only
Overview
Push Button, 2 Position, Mushroom Head, Red, Illuminated, 120 Volt AC, 30 mm, NEMA 4/4X/13, Operator Only
Also known as: 611320742954, 800H-PM16
Specifications
| Color: | Red |
| Size: | 30 mm |
| Volts AC: | 120 |
| Type: | 2 Position, Mushroom Head, Pushbutton |
| Material: | Plastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
| Color: | Red |
| Volts AC: | 120 |
| Material: | Plastic |
| Size: | 30 mm |
| Type: | 2 Position, Mushroom Head, Pushbutton |
| IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |