FD BREAKER 3P 45A

Item #: 478068

Cat #: FD3045LM04

UPC: 782116124992

to view pricing and more.

Overview

CUT FD3045LM04 FD BREAKER 3P 45A
Also known as: 782116124992, FD3045LM04

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 45
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 45