REXEL logo

TB EFC075 3/4IN LTFLEX COND PVC BLK

Item #: 4781
Cat #: EFC075
UPC: 786210789620
Sign In or Register to view pricing and more.
THB EFC075 3/4 FLEX NON MET

Product Overview

THB EFC075 3/4 FLEX NON MET
Also known as: 786210789620, EFC075
Frequently Bought Together (32)
Thomas & Betts
LT975P Liquidtight Connector, 3/4", 90°, Bullet Style, Non-Metallic
Ideal
30-074 Wire-Nut® Wire Conn, Model 74B® Yellow, 100/Box
Thomas & Betts
TY525MX Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack
Mersen
A2D60R 250V 60A RK1 TD FUSE
Cooper Crouse-Hinds
ST1 Conduit Hub, 1/2", Insulated, Zinc Die Cast
Ericson
XG2-14-2S In-Line GFCI, Molded-On Plug & Connector, 15A, Auto, 2'
Thomas & Betts
RC-2-SC RC BEAM CLP COND SZ 2IN MALL IRON
nVent Hoffman
AS200SS Hole Seal, Gasketed, Oil Tight, 2", Stainless Steel
Bayco Products
SL-1002 500 Watt, Halogen, Single Fixture Work Light, 120V, Yellow
Thomas & Betts
LT75P Liquidtight Connector, 3/4", Straight, Bullet Type, Non-Metallic
nVent Hoffman
AS200 KO Seal, Gasketed, Oil Tight Hole Seals, 2", Steel
Fluke
PRV240 Proving Unit
Motorola
HNN9010AR:-PREMIUM NIMH 1800 MAH 7.2V IS EAR99NR *** Discontinued ***
Motorola
HLN8255B SPRING BELT CLIP BLACK
Wiremold
2315 Raceway Tee Fitting, 2300 Series, PVC, Ivory
Wiremold
2310A Entrance End Fitting / 2300 Series Raceway, 1/2" - 1", Ivory
General Cable
03328.63.04 Extension Cord, Outdoor, Safety Orange, 14/3 SJTW, 25' Long
Thomas & Betts
LT950P Liquidtight Connector, 1/2", 90°, Bullet Style, Non-Metallic
Leviton
84016 Duplex Receptacle Wallplate, 2-Gang, Stainless Steel
Ideal
30-074 Wire-Nut® Wire Conn, Model 74B® Yellow, 100/Box
Appleton
8465 4" Square Cover, Flat, Blank
Leviton
13353-N Fluorescent Lampholder, Non-Shunted
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Hubbell-Raco
5324-0 Weatherproof Box, 1-Gang, Die Cast
Carlon
LT43D-NEW Liquidtight Connector, Straight, 1/2"
American Fittings Corp
CN50 1/2 Steel Chase Nipple
Power-Strut
PS1100-1/2SS Rigid Strut Strap, 1/2", Stainless Steel
Appleton
BH-500 Beam Clamp, 1", Malleable Iron
Arlington
NMLT75 Liquidtight Connector, 3/4", Straight, Non-Metallic
Hubbell-Raco
5341-0 Weatherproof Outlet Box, 2-Gang, Die Cast
Multiple
8X8X4-JCT-BOX-W/CVR Junction Box, NEMA 4X, Screw Cover, 8" x 8" x 4"
American Fittings Corp
ERC250CONN 2-1/2" Compression Connector

Specifications

Color: Black
Material: PVC
Size: 3
Color: Black
Size: 3
Material: PVC

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)