4WAY ADH MTG BASE .75X.75IN BLK NYL

Item #: 478122

Cat #: TC344AX

UPC: 786210068763

Sign In or Register to view pricing and more.
Documents & Guides
Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack

Overview

Four-Way Adhesive Mounting Base, Black Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Weather and UV Resistant, Length of 19mm (0.75 Inches), Width of 19mm (0.75 Inches), Height of 4.9mm (0.19 Inches), Self-Adhesive Mounting Method, Bulk Pack
Also known as: 786210068763, TC344AX

Specifications

Width: 3/4 in
Length: 3/4 in
Color: Black
Weight Capacity: 30 lbs
Mounting: Adhesive
Width: 3/4 in
Color: Black
Mounting: Adhesive
Length: 3/4 in
Weight Capacity: 30 lbs