4-Light Ceiling Mount, 25W, G16-1/2, 120V, Brushed Nickel

Item #: 47825
Cat #: 7662-962
UPC: 785652662966
Sign In or Register to view pricing and more.
Documents & Guides
Four Light Ceiling Flush Mount, 25 Watt, G16-1/2, Candelabra Base, 120 Volt, Brushed Nickel, Clear Beveled Glass, Safety Listed for Damp Location

Overview

Four Light Ceiling Flush Mount, 25 Watt, G16-1/2, Candelabra Base, 120 Volt, Brushed Nickel, Clear Beveled Glass, Safety Listed for Damp Location
Also known as: 785652662966, 7662-962

Specifications

Volts AC: 120
Color: Brushed Nickel
Diameter: 11 in
Wattage: 25
Type: Ceiling Fixture
Base: Candelabra Screw (E12)
Volts AC: 120
Diameter: 11 in
Type: Ceiling Fixture
Color: Brushed Nickel
Wattage: 25
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)