MC STL-STAT 12/2 SOL BROWN/WHITE W/GROUND

Item #: 478255

Cat #: MCSTLSTAT122SOLBRNWHTWG250CL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC STL-STAT 12/2 SOL BROWN/WHITE W/GROUND

Overview

MC STL-STAT 12/2 SOL BROWN/WHITE W/GROUND

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCSTLSTAT122SOLBRNWHTWG250CL

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Color: Brown/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12 AWG
Color: Brown/White
Stranding: Solid