3P, Contactor, IEC, 120V AC

Item #: 478301
Cat #: A300-30-11-84
UPC:
Sign In or Register to view pricing and more.
302 Motor Current Amp, 400 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A300 Frame, 3-Pole, IEC Contactor with 1 N.0.& 1 N.C Auxiliary Contact Block.

Overview

302 Motor Current Amp, 400 General Purpose Amp, 600V Rated, 120V AC Coil. A-Line Series, A300 Frame, 3-Pole, IEC Contactor with 1 N.0.& 1 N.C Auxiliary Contact Block.
ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance. 
Also known as: A300-30-11-84

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 302
Volts AC Control: 120
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Poles: 3
Amps: 302

Customer Reviews

No reviews for this product
(0)