40A, 4P, Definite Purpose Contactor

Item #: 478379

Cat #: DP40C4P-1

UPC: 662019754369

to view pricing and more.
40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.

Overview

40 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil.

DP40C4P-1 DP contactor provide outstanding performance in various HVAC application and meet all relevant standards, including UL, CSA and IEC. Industry standard mounting plate provides easily accessible mounting holes.

Also known as: 662019754369, DP40C4P-1

Specifications

Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 40
Poles: 4
Volts AC: 600
Volts AC Control: 120
Amps: 40
Volts AC: 600
Type: Contactor, Definite Purpose
Poles: 4