Fuse, Amp-Trap 2000®, 250V AC/DC, 20A, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Item #: 47838

Cat #: A2K20R

UPC: 782001915070

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 20 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 20 Amp, Fast Acting, Class RK1, A2K Series, Smart-Spot  

Current-limiting Amp-Trap A2K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection. 250 Volts 20 amps.

Also known as: 782001915070, A2K20R

Specifications

Speed: Fast Acting
Class: RK1
Type: Fuse, Power
Amps: 20
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Type: Fuse, Power
Volts AC: 250
Class: RK1
Amps: 20
Mounting: Cartridge