Black Range Hood

Item #: 47843

Cat #: QT230BL

UPC: 026715133734

to view pricing and more.
Documents & Guides
No Documents Available
Features: Rotary Light Control, Thermally-Protected, Plug-in Motor, Electronically-Balanced, Polymeric Fan Blade, Washable, Aluminum Mesh Grease Filter, Standard: UL, CSA, Voltage Rating: 120C, Frequency: 60HZ, Ampere Rating: 1.7A, Size: 30 X 17 1/2 X 6IN

Overview

Features: Rotary Light Control, Thermally-Protected, Plug-in Motor, Electronically-Balanced, Polymeric Fan Blade, Washable, Aluminum Mesh Grease Filter, Standard: UL, CSA, Voltage Rating: 120C, Frequency: 60HZ, Ampere Rating: 1.7A, Size: 30 X 17 1/2 X 6IN
Also known as: 026715133734, QT230BL

Specifications

Width: 30 in
Color: Black
Width: 30 in
Color: Black