Breaker, Miniature, 7A, 3P, 480Y/277VAC, 65VDC

Item #: 478442

Cat #: 1492-GS3G070

UPC: 662468154284

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, 7 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount

Overview

Miniature Circuit Breaker, 7 Amp, 3 Pole, 480Y/277 Volt AC, 65 Volt DC, DIN Rail Mount
Also known as: 662468154284, 1492-GS3G070

Specifications

Poles: 3
Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 65
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 7
Volts AC: 277, 480Y
Volts DC: 65