PowerFlex700 AC Drive, 480VAC, 3 Phase, 248A, 150/200HP, IP20

Item #: 478475

Cat #: 20BD248A3AYNAND0

UPC: 820919149955

to view pricing and more.
PowerFlex700 AC Drive, 480 Volt AC, 3 Phase, 248 Amp, 200 Horse Power Normal, 150 Horse Power Heavy, IP 20, VC 120 V I/O

Overview

PowerFlex700 AC Drive, 480 Volt AC, 3 Phase, 248 Amp, 200 Horse Power Normal, 150 Horse Power Heavy, IP 20, VC 120 V I/O

The PowerFlex® 700 AC drive offers outstanding performance in an easy-to-use drive that you have come to expect from Rockwell Automation. The PowerFlex 700 AC drive is designed to control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The drive has volts per hertz, sensorless vector, and vector control. Vector control includes Allen-Bradley’s patented Force Technology, which provides world class motor control


Also known as: 820919149955, 20BD248A3AYNAND0

Specifications

Type: AC Drive
Volts AC: 480
Amps: 248
Horsepower: 150, 200
IP/NEMA Rating: IP20
Type: AC Drive
Amps: 248
IP/NEMA Rating: IP20
Volts AC: 480
Horsepower: 150, 200